References
SKF:99463
Rubix:131A2262
Manufacturer :503999
EAN:0085311042888


Technical specifications
| Inner diameter | 117.48 mm |
|---|---|
| Flange width | 25.4 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99463SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 213,1 g |
|---|---|
| Inner diameter | 117.48 mm |
| Flange width | 25.4 mm |
| Material | steel |
| Minimum length | 117.373 mm |
| Maximum length | 117.577 mm |
Show UNSPSC/ECL@SS
£ 90.81 excl. VAT
/ Each
£ 108.97 incl. VAT
- Delivery usually within ( 3 ) days