Speedi Sleeve
Inner diameter | 30.15 mm |
---|---|
Flange width | 7.95 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 25,8 g |
---|---|
Inner diameter | 30.15 mm |
Flange width | 7.95 mm |
Material | Corrosion resistant Steel |
Minimum length | 30.71 mm |
Usually arrives within 14 working days