References
SKF:99172
Rubix:129A5092
Manufacturer :504151
EAN:0085311041539


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99172SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 39,9 g |
|---|---|
| Inner diameter | 44.45 mm |
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
| Minimum length | 45.01 mm |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Delivery usually within ( 3 ) days