References
SKF:99187
Rubix:130A9662
Manufacturer :504139
EAN:0085311041645


Technical specifications
| Inner diameter | 47.63 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99187SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 45,8 g |
|---|---|
| Inner diameter | 47.63 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 48.19 mm |
Show UNSPSC/ECL@SS
£ 38.07 excl. VAT
/ Each
£ 45.68 incl. VAT
- Usually arrives within 14 working days