References
SKF:99287
Rubix:129A5198
Manufacturer :504080
EAN:0085311042185


Technical specifications
| Inner diameter | 73.05 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99287SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 94,8 g |
|---|---|
| Inner diameter | 73.05 mm |
| Flange width | 19.84 mm |
| Material | steel |
| Minimum length | 72.974 mm |
| Maximum length | 73.152 mm |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
- Delivery usually within ( 3 ) days