References
SKF:99360
Rubix:201A1520
Manufacturer :504034
EAN:0085311042574


Technical specifications
| Inner diameter | 91.97 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99360SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Inner diameter | 91.97 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 92.53 mm |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- Usually arrives within 14 working days