References
SKF:99276
Rubix:130A9281
Manufacturer :504085
EAN:0085311042147


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Flange width | 19.99 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99276SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 198,6 g |
|---|---|
| Inner diameter | 70 mm |
| Flange width | 19.99 mm |
| Material | corrosion resistant steel |
| Minimum length | 70.56 mm |
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
- Delivery usually within ( 3 ) days