References
SKF:99854
Rubix:217A7002
Manufacturer :503885
EAN:0085311186063


Technical specifications
| Inner diameter | 100.03 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | steel |
Product details : SKF 99854 SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 183,7 g |
|---|---|
| Inner diameter | 100.03 mm |
| Flange width | 20.65 mm |
| Material | steel |
| Minimum length | 99.949 mm |
| Maximum length | 100.127 mm |
Show UNSPSC/ECL@SS
£ 94.75 excl. VAT
/ Each
£ 113.70 incl. VAT
- Delivery usually within ( 3 ) days