References
SKF:99868
Rubix:80344692
Manufacturer :503097
EAN:0085311501958


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
Product details : SKF 99868 SPEEDI SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 23,1 g |
|---|---|
| Inner diameter | 25.4 mm |
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
| Minimum length | 25.96 mm |
Show UNSPSC/ECL@SS
£ 44.40 excl. VAT
/ Each
£ 53.28 incl. VAT
- Delivery usually within ( 3 ) days