References
SKF:99352
Rubix:214A9354
Manufacturer :504039
EAN:0085311042529


Technical specifications
| Inner diameter | 89.99 mm |
|---|---|
| Flange width | 11.13 mm |
| Material | corrosion resistant steel |
Product details : SKF 99352SLEEVE SPEEDI SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 609,6 g |
|---|---|
| Inner diameter | 89.99 mm |
| Flange width | 11.13 mm |
| Material | corrosion resistant steel |
| Minimum length | 90.55 mm |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Delivery usually within ( 3 ) days