References
SKF:99435
Rubix:130A4643
Manufacturer :504006
EAN:0085311042826


Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Flange width | 12.93 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99435SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 195,9 g |
|---|---|
| Inner diameter | 110 mm |
| Flange width | 12.93 mm |
| Material | corrosion resistant steel |
| Minimum length | 110.56 mm |
Show UNSPSC/ECL@SS
£ 80.44 excl. VAT
/ Each
£ 96.53 incl. VAT
- Delivery usually within ( 3 ) days