References
SKF:99437
Rubix:129A4933
Manufacturer :504005
EAN:0085311042833


Technical specifications
| Inner diameter | 111.1 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99437SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 214 g |
|---|---|
| Inner diameter | 111.1 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 111.66 mm |
Show UNSPSC/ECL@SS
£ 102.99 excl. VAT
/ Each
£ 123.59 incl. VAT
- Usually arrives within 14 working days