References
SKF:99311
Rubix:45025041
Manufacturer :504066
EAN:0085311042314


Technical specifications
| Inner diameter | 79.32 mm |
|---|---|
| Flange width | 17.48 mm |
| Material | corrosion resistant steel |
Product details : SKF SHAFT REPAIR SPEEDI SLEEVE CR99311 99311
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 159,2 g |
|---|---|
| Inner diameter | 79.32 mm |
| Flange width | 17.48 mm |
| Material | corrosion resistant steel |
| Minimum length | 79.88 mm |
Show UNSPSC/ECL@SS
£ 27.39 excl. VAT
/ Each
£ 32.87 incl. VAT
- Delivery usually within ( 3 ) days