Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
MECALINE 864133 REPAIR SLEEVE 34,93X41,6X13X16 STAINLESS ST.
MECALINE 864133 REPAIR SLEEVE 34,93X41,6X13X16 STAINLESS ST.
Repair sleeves
References
mecaline:
864133
rubix:
218A1659
ean:
3660338185915
Technical specifications
Inner diameter
34.93
mm
Flange width
41.6
mm
Material
stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 864133 REPAIR SLEEVE 34,93X41,6X13X16 STAINLESS ST.
These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
Inner diameter
34.93
mm
Flange width
41.6
mm
Material
stainless steel
Minimum length
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SKF SPEEDI-SLEEVE 99210SLEEVE
SKF SPEEDI SLEEVE 99745SLEEVE
SKF SPEEDI-SLEEVE 99185SLEEVE
SKF SPEEDI-SLEEVE 99199SLEEVE
SKF SPEEDI-SLEEVE 99289SLEEVE
SKF SPEEDI-SLEEVE 99832
SKF 99828 SPEEDI-SLEEVE
"SPEEDI-SLEEVE 3.5""BORE 99347"
SKF SPEEDI-SLEEVE 99498SLEEVE
DICHTOMATK 67176679 WSH 65.0X 72.4X 23.0 NG304
SKF SPEEDI-SLEEVE 99225SLEEVE
SKF SPEEDI-SLEEVE 99146SLEEVE
SKF SPEEDI-SLEEVE 99161SLEEVE
SKF SPEEDI-SLEEVE 99182SLEEVE
SKF SPEEDI-SLEEVE 99256SLEEVE