Speedi Sleeve
Inner diameter | 76.2 mm |
---|---|
Flange width | 20.65 mm |
Material | corrosion resistant steel |
Logistic Weight | 94,8 g |
---|---|
Inner diameter | 76.2 mm |
Flange width | 20.65 mm |
Material | corrosion resistant steel |
Minimum length | 76.76 mm |
Usually arrives within 14 working days