References
SKF:99332
Rubix:80070362
Manufacturer :504053
EAN:0085311089760


Technical specifications
| Inner diameter | 84.89 mm |
|---|---|
| Flange width | 16.99 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99332
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 149,6 g |
|---|---|
| Inner diameter | 84.89 mm |
| Flange width | 16.99 mm |
| Material | corrosion resistant steel |
| Minimum length | 85.45 mm |
Show UNSPSC/ECL@SS
£ 54.21 excl. VAT
/ Each
£ 65.05 incl. VAT
- Delivery usually within ( 3 ) days