References
SKF:99248
Rubix:129A4927
Manufacturer :504105
EAN:0085311041942


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99248SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Inner diameter | 63.5 mm |
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
| Minimum length | 64.06 mm |
Show UNSPSC/ECL@SS
£ 59.68 excl. VAT
/ Each
£ 71.62 incl. VAT
- Delivery usually within ( 3 ) days