99231SLEEVE SPEEDI-SLEEVE

Speedi Sleeve

See technical information
References
SKF:99231
Rubix:212A1341
Manufacturer :504115
EAN:0085311041843
brand logo
Technical specifications
Inner diameter58.72 mm
Flange width19.83 mm
Materialcorrosion resistant steel
See all Specifications

Product details : 99231SLEEVE SPEEDI-SLEEVE


Shaft repair sleeve, speedi-sleeve

Technical specifications


Attributes
Logistic Weight76,2 g
Inner diameter58.72 mm
Flange width19.83 mm
Materialcorrosion resistant steel
Minimum length59.28 mm
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ Each
£ 26.70 incl. VAT
  • Usually arrives within 14 working days