References
SKF:99299
Rubix:129A8849
Manufacturer :504070
EAN:0085311042260


Technical specifications
| Inner diameter | 76.02 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99299SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Inner diameter | 76.02 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 76.58 mm |
Show UNSPSC/ECL@SS
£ 49.79 excl. VAT
/ Each
£ 59.75 incl. VAT
- Delivery usually within ( 3 ) days