References
SKF:99525
Rubix:129A4922
Manufacturer :503980
EAN:0085311043052


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99525SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 265,8 g |
|---|---|
| Inner diameter | 133.35 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 133.91 mm |
Show UNSPSC/ECL@SS
£ 164.21 excl. VAT
/ Each
£ 197.05 incl. VAT
- Delivery usually within ( 3 ) days