References
SKF:99275
Rubix:129A5010
Manufacturer :504086
EAN:0085311042130

Product details : SKF SPEEDI-SLEEVE 99275SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 70,3 g |
|---|---|
| Inner diameter | 70 mm |
| Flange width | 19.84 mm |
| Material | steel |
| Minimum length | 69.85 mm |
| Maximum length | 70.028 mm |
Show UNSPSC/ECL@SS
£ 46.63 excl. VAT
/ Each
£ 55.96 incl. VAT
- Delivery usually within ( 3 ) days
