Speedi Sleeve
Inner diameter | 61.9 mm |
---|---|
Flange width | 19.84 mm |
Material | corrosion resistant steel |
Logistic Weight | 82,1 g |
---|---|
Inner diameter | 61.9 mm |
Flange width | 19.84 mm |
Material | corrosion resistant steel |
Minimum length | 62.46 mm |
Usually arrives within 14 working days