Speedi Sleeve
Inner diameter | 39.67 mm |
---|---|
Flange width | 14.3 mm |
Material | corrosion resistant steel |
Logistic Weight | 39 g |
---|---|
Inner diameter | 39.67 mm |
Flange width | 14.3 mm |
Material | corrosion resistant steel |
Minimum length | 40.23 mm |
Usually arrives within 14 working days