References
SKF:99322
Rubix:129A5367
Manufacturer :504059
EAN:0085311042369


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99322SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 135,1 g |
|---|---|
| Inner diameter | 82.55 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 83.11 mm |
Show UNSPSC/ECL@SS
£ 52.60 excl. VAT
/ Each
£ 63.12 incl. VAT
- Delivery usually within ( 3 ) days