References
SKF:99161
Rubix:129A4831
Manufacturer :504161
EAN:0085311041454


Technical specifications
| Inner diameter | 41.28 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99161SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 35,8 g |
|---|---|
| Inner diameter | 41.28 mm |
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
| Minimum length | 41.84 mm |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Delivery usually within ( 3 ) days