Spherical plain bearings INA GE45-DO-2RS, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-DO-2RS
Rubix:105A9397
Manufacturer :0066531030000
EAN:4012802533637

Product details : INA SPHER PLAIN BEARING GE45-DO-2RS
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x68x68 mm |
|---|---|
| Package weight | 378 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 32 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 36.80 excl. VAT
/ Each
£ 44.16 incl. VAT
- In stock: Next day delivery
