Spherical plain bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x140x140 mm |
---|---|
Logistic Weight | 2150 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | ge..-sw |
Basic static load, radial - C0r | 1570000 N |
Basic dynamic load, radial - Cr | 941000 N |
Usually arrives within 14 working days