Spherical plain bearings INA GE110-FO-2RS-A, Outer diameter: 180 mm | Width: 100 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-FO-2RS-A
Rubix:238A1234
Manufacturer :0066536690000
EAN:4012802534009

Product details : INA GE110-FO-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100x180x180 mm |
|---|---|
| Package weight | 9540 g |
| Inner diameter | 110 mm |
| Outer diameter | 180 mm |
| Width | 100 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 635.81 excl. VAT
/ Each
£ 762.97 incl. VAT
- Delivery usually within ( 7 ) days
