Spherical plain bearings INA GE200-DO-2RS-A, Outer diameter: 290 mm | Width: 130 mm | Inner diameter: 200 mm
Spherical plain bearing
See technical informationReferences
INA:GE200-DO-2RS-A
Rubix:229A1103
Manufacturer :0066539360000
EAN:4012802534238

Product details : FAG GE200-DO-2RS-A SPHER PLAIN BEARING 66539360000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 130x290x290 mm |
|---|---|
| Package weight | 27880 g |
| Inner diameter | 200 mm |
| Outer diameter | 290 mm |
| Width | 130 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 2680000 N |
Show UNSPSC/ECL@SS
£ 2,049.08 excl. VAT
/ Each
£ 2,458.90 incl. VAT
- Usually arrives within 14 working days
