Spherical plain bearings INA GE90-DO, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
INA:GE90-DO
Rubix:216A7458
Manufacturer :0066482820000
EAN:4012802530933

Product details : INA GE90-DO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60x130x130 mm |
|---|---|
| Package weight | 2700 g |
| Inner diameter | 90 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 619000 N |
Show UNSPSC/ECL@SS
£ 138.26 excl. VAT
/ Each
£ 165.91 incl. VAT
- Delivery usually within ( 7 ) days
