Spherical plain bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 25 mm |
Logistic Weight | 1040 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | ge..-sx |
Basic static load, radial - C0r | 1040000 N |
Basic dynamic load, radial - Cr | 209000 N |
Usually arrives within 14 working days