References
INA:GE25-SW-A
Rubix:229A1114
Manufacturer :0066515340000
EAN:4012802532494


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Bearing Clearance | cn |
Product details : FAG GE25-SW-A SPHER PLAIN BEARING 66515340000
Angular contact spherical plain bearing, maintenance-free, DIN ISO 12240-2, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x47x47 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 143000 N |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 58.32 excl. VAT
/ Each
£ 69.98 incl. VAT
- Delivery usually within ( 7 ) days