Spherical plain bearings INA GE80-UK-2RS-A, Outer diameter: 120 mm | Width: 55 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-UK-2RS-A
Rubix:80388109
Manufacturer :0066504730000
EAN:4012802532074

Product details : INA GE80UK-2RS SPHERICAL BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 55x120x120 mm |
|---|---|
| Package weight | 2250 g |
| Inner diameter | 80 mm |
| Outer diameter | 120 mm |
| Width | 55 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1130000 N |
Show UNSPSC/ECL@SS
£ 231.01 excl. VAT
/ Each
£ 277.21 incl. VAT
- In stock: Next day delivery
