Spherical plain bearing
Inner diameter | 16 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistic Weight | 41,91 g |
---|---|
Inner diameter | 16 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-DO |
Basic static load, radial - C0r | 106000 N |
Basic dynamic load, radial - Cr | 21300 N |
Usually arrives within 14 working days