Spherical plain bearing
Inner diameter | 28 mm |
---|---|
Outer diameter | 52 mm |
Width | 16 mm |
Logistic Weight | 172 g |
---|---|
Inner diameter | 28 mm |
Outer diameter | 52 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | ge..-sw |
Basic static load, radial - C0r | 288000 N |
Basic dynamic load, radial - Cr | 173000 N |
Usually arrives within 14 working days