Spherical plain bearings SKF GE 110 ES, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 110 ES
Rubix:105A6943
Manufacturer :6669
EAN:7316576609527

Product details : SKF SPHER PLAIN BEARING GE 110 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x160x160 mm |
|---|---|
| Logistic Weight | 4600 g |
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 70 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 655000 N |
Show UNSPSC/ECL@SS
£ 416.17 excl. VAT
/ Each
£ 499.40 incl. VAT
- Delivery usually within ( 3 ) days
