Spherical plain bearings SKF GEH 10 C, Outer diameter: 22 mm | Width: 12 mm | Inner diameter: 10 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 10 C
Rubix:105A7892
Manufacturer :6946
EAN:7316577003171

Product details : SKF SPHER PLAIN BEARING GEH 10 C
These spherical plain bearings have a steel/PTFE sintered bronze contact surface combination and are maintenance-free. The sliding surfaces have to be externally protected from contaminants. These bearings are also available with a wider inner ring and a larger outside diameter (suffix GEH), which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x22x22 mm |
|---|---|
| Logistic Weight | 19,7 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Material | steel+ptfe sintered bronze |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 11400 N |
Show UNSPSC/ECL@SS
£ 259.10 excl. VAT
/ 10 pieces
£ 310.92 incl. VAT
- Delivery usually within ( 3 ) days
