Spherical plain bearings INA GE110-FO-2RS-HLN, Outer diameter: 180 mm | Width: 100 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-FO-2RS-HLN
Rubix:456A8861
Manufacturer :0853194140000
EAN:4054364584702

Product details : INA GE110-FO-2RS-HLN SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 100 mm |
| Sealing | two rubber seals |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 568.43 excl. VAT
/ Each
£ 682.12 incl. VAT
- Usually arrives within 14 working days
