Spherical plain bearings INA GE70-DO-2RS-E, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-DO-2RS-E
Rubix:264A2691
Manufacturer :0973605620000
EAN:4064327554185

Product details : INA GE70-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (sealed) |
| Weight | 1.506 kg |
| Thickness | 40 mm |
| Basic dynamic load, radial - Cr | 298000 N |
Show UNSPSC/ECL@SS
£ 37.06 excl. VAT
/ Each
£ 44.47 incl. VAT
- Delivery usually within ( 7 ) days
