Spherical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 185x56x185 mm |
---|---|
Logistic Weight | 4030 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | c3 |
Series | 22200 |
Cage | steel |
Reference speed | 3800 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 417000 N |
Basic dynamic load, radial - Cr | 416000 N |
Sealing | open |
Usually arrives within 14 working days