Spherical Roller Thrust Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 280 mm |
Width | 85 mm |
Logistics dimensions (L x W x H) | 85x280x280 mm |
---|---|
Logistic Weight | 22511 g |
Inner diameter | 140 mm |
Outer diameter | 280 mm |
Width | 85 mm |
Material | Bearing steel |
Cage | Steel |
Usually arrives within 14 working days