References
Knipex:85 51 250 A
Rubix:156A3326
EAN:4003773077329





Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 70 mm |
| Number of positions | 25 |
Product details : KNIPEX 8551250A SPRING HOSE CLAMP PLIERS 250MM
85 51 250 A Spring Hose Clamp Pliers
Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. QuickSet adjustment: adjusts by shifting directly onto the workpiece. can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. allows more than 40 mm clamping range.
Capacity: Ø max. 70 mm Adjustment positions: 25
Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. QuickSet adjustment: adjusts by shifting directly onto the workpiece. can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. allows more than 40 mm clamping range.
Quick-set adjustment: adjusts by shifting directly onto the workpiece. Can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. Allows more than 40 mm clamping range. Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x50x18 mm |
|---|---|
| Logistic Weight | 340 g |
| Length | 250 mm |
| Opening capacity | 70 mm |
| Number of positions | 25 |
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ Each
£ 70.80 incl. VAT
- Delivery usually within ( 14 ) days