KNIPEX WATER PUMP PLIERS WITH GROOVE JOINT 89 05 250
Groove Joint Pliers
See technical informationSee documentsReferences
Knipex:89 05 250
Rubix:010134
EAN:4003773043836

Documents
Product details : KNIPEX WATER PUMP PLIERS WITH GROOVE JOINT 89 05 250
89 05 250 Water Pump Pliers
Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Non-slip joint. Jaw profile designed to fit screws and nuts. Joint design reduces strain of the centre bolt, hence no wear on pivot. Pinch guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC for tool length 250 mm: high wear resistance and stable gripping.
Capacities for pipes (diameter): Ø 1 5/16 Capacities for pipes (diameter): Ø 34 mm Capacities for nuts: 36 mm
Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Non-slip joint. Jaw profile designed to fit screws and nuts. Joint design reduces strain of the centre bolt, hence no wear on pivot. Pinch guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC for tool length 250 mm: high wear resistance and stable gripping.
Easy, convenient engagement in 5 different positions due to milled tongue. Non-slip joint. Can be used as a wrench in a lot of situations. Joint design reduces strain of the centre bolt, hence no wear on pivot. Guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC for tool length 250 mm: high wear resistance and stable gripping. Jaw profile designed to fit screws and nuts. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x120x85 mm |
|---|---|
| Length | 255 mm |
| Opening capacity | 34 mm |
| Type | water pump plier |
| Weight | 371 g |
Show UNSPSC/ECL@SS
£ 34.34 excl. VAT
/ Each
£ 41.21 incl. VAT
- In stock: Next day delivery