FACOM MULTIGRIP SLIP JOINT PLIER 250MM - SAFETY LOCK SYSTEM 180.CPESLS
High-Performance Multigrip Pliers -SLS
See technical informationReferences
Facom:180.CPESLS
Rubix:2588761
EAN:3662424028311



Product details : FACOM MULTIGRIP SLIP JOINT PLIER 250MM - SAFETY LOCK SYSTEM 180.CPESLS
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 255x68x22 mm |
|---|---|
| Package weight | 369 g |
| Length | 250 mm |
| Opening capacity | 44 mm |
| Number of positions | 7 |
| Type | high performance multigrip plier |
| Weight | 385 g |
Show UNSPSC/ECL@SS
£ 80.23 excl. VAT
/ Each
£ 96.28 incl. VAT
- Delivery usually within ( 14 ) days
