KNIPEX 8559250C SPARE PARTS SET FOR 8551180/250 C
Spring Hose Clamp
See technical informationSee documentsReferences
Knipex:85 59 250 C
Rubix:388A3744
EAN:4003773078999






Documents
Product details : KNIPEX 8559250C SPARE PARTS SET FOR 8551180/250 C
to open and close Click clamps Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function: detach hoses gently using the serrated jaw. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x8x8 mm |
|---|---|
| Logistic Weight | 20 g |
| Length | 9 mm |
| Type | spring hose clamp |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Delivery usually within ( 14 ) days