Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
Grower washer Rubix-UK
References
rubix-uk:
20MMWSHR-INT-SHK-A2/50
rubix:
8862818
Technical specifications
Inner diameter
20
mm
Material/finishing
Steel
Outer diameter
33
mm
Product details
Technical specifications
Product details : 20MM WASHER INT SHAKEPROOF A2 PACK OF 50
Din 6797 Grade A2 stainless steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature.
Technical specifications
Attributes
Inner diameter
20
mm
Material/finishing
Steel
Outer diameter
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.62
excl. VAT
/
Each
£
31.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
12MM WASHER INT SHAKEPROOF A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
M8 SPRING WASHER SQ A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
16MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 24.1X14X3 0127214
10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50