SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HDS A1 6.1X3.5X1
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC3,5A1
Rubix:268A3574
Manufacturer :7980235
EAN:4043377158314


Technical specifications
| Inner diameter | 3.5 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 6.1 mm |
Product details : SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HDS A1 6.1X3.5X1
Spring lock washers for screws with cylindrical heads A1 6,1X3,5X1 DIN 7980
Technical specifications
Attributes
| Inner diameter | 3.5 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 6.1 mm |
| Standard | DIN 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | M3.5 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ 1,000 pieces
£ 1.80 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.5 mm
Material/finishing
Outer diameter
6.1 mm
Metrical diameter
M3.5