SPARTEX SPRING LOCK WASHERS FOR SCR W/CYLINDRICAL HD A1 5.6X3X1 798023
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC3A1
Rubix:268A3578
Manufacturer :798023
EAN:4043377158291


Technical specifications
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 5.6 mm |
Product details : SPARTEX SPRING LOCK WASHERS FOR SCR W/CYLINDRICAL HD A1 5.6X3X1 798023
Spring lock washers for screws with cylindrical heads A1 5,6X3X1 DIN 7980
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 5.6 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m3 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ 1,000 pieces
£ 1.44 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3 mm
Material/finishing
Outer diameter
5.6 mm
Metrical diameter
m3