Spring washers for TC screws
Inner diameter | 27 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 38.9 mm |
Inner diameter | 27 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 38.9 mm |
Standard | DIN 7980 |
Type | Spring washers for TC Screws |
Thickness | 5 mm |
Usually arrives within 14 working days