Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
SPUR GEAR
References
mecaline:
SPGM1.5055
rubix:
256A4667
manufacturer :
895223
ean:
3660338475757
Technical specifications
Module
1.5
mm
Number of teeth
55
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
Spur Gear - Pressure Angle 20°
MOD 1.5 z=55
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
55
Material
C45 STEEL
Width
17
mm
Outer diameter
85.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.72
excl. VAT
/
Each
£
6.86
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17